This product requires certification to purchase.

7/8 x 2.75 in. Zinc Machine Bolt

7/8 x 2.75 in. Zinc Machine Bolt

  • Fast #
  • Part #MBZ78234
  • Item #1329521
  • Manufacturer Part #MBZ78234
5 out of 5 Customer Rating

7/8 x 2.75 in. Zinc Machine Bolt

  • Fast #
  • Part #MBZ78234
  • Item #1329521
  • Manufacturer Part #MBZ78234
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
7/8 in
Length
2-3/4 in
Size
7/8 in
Thread Length
2.75
Characteristics & Features
Coating
Zinc
Warranty & Product Information
Product Type
Machine Bolt