This product requires certification to purchase.

7/8 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

7/8 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BBA193B7SBWN78712
  • Item #1338775
  • Manufacturer Part #87C750RST7/W2N
4.1 out of 5 Customer Rating

7/8 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BBA193B7SBWN78712
  • Item #1338775
  • Manufacturer Part #87C750RST7/W2N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7-1/2 in
Size
7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Alloy Steel, Carbon Steel, Stainless Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7;2H
Warranty & Product Information
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Product Type
Stud Bolt Kit, Double Hex Nut