This product requires certification to purchase.

7 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

7 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30WK
  • Item #3081285
  • Manufacturer Part #RP010730024
3.4 out of 5 Customer Rating

7 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30WK
  • Item #3081285
  • Manufacturer Part #RP010730024
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?

Product Details

Product Description
  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Duct Size
7 in
Gauge (metal)
30 ga
Length
24 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round