This product requires certification to purchase.

7 x 6 in. 26 ga Tapered Reducer

7 x 6 in. 26 ga Tapered Reducer

  • Fast #
  • Part #SHMSFT26WU
  • Item #3821944
  • Manufacturer Part #5244.0706-26
4.8 out of 5 Customer Rating

7 x 6 in. 26 ga Tapered Reducer

  • Fast #
  • Part #SHMSFT26WU
  • Item #3821944
  • Manufacturer Part #5244.0706-26
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
7 in
Diameter - Inside 2
6 in
Gauge (metal)
26 ga
Height
7 in
Length
6 in
Included Components
With Crimp
Yes
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round