This product requires certification to purchase.

8 - 3-1/2 x 1-1/2 in. 3000# SS 316L Sockolet

8 - 3-1/2 x 1-1/2 in. 3000# SS 316L Sockolet

  • Fast #
  • Part #SOLS6LXNJ
  • Item #445497
  • Manufacturer Part #SOLS6LXNJ
3.2 out of 5 Customer Rating

8 - 3-1/2 x 1-1/2 in. 3000# SS 316L Sockolet

  • Fast #
  • Part #SOLS6LXNJ
  • Item #445497
  • Manufacturer Part #SOLS6LXNJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
8 in - 3-1/2 in
Outlet Size (in)
1.5
Characteristics & Features
Clean Bagged
No
Fitting Type
Socolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic