This product requires certification to purchase.

8 - 6 x 3 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet

8 - 6 x 3 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet

  • Fast #
  • Part #WOLS14LXUME
  • Item #4282467
  • Manufacturer Part #WOLS14LXUME
4 out of 5 Customer Rating

8 - 6 x 3 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet

  • Fast #
  • Part #WOLS14LXUME
  • Item #4282467
  • Manufacturer Part #WOLS14LXUME
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
8 in - 6 in
Outlet Size (in)
3
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
Origin
Domestic