This product requires certification to purchase.

8 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

8 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

  • Fast #
  • Part #PEI11E47RCX
  • Item #3062011
  • Manufacturer Part #10000361
5 out of 5 Customer Rating

8 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

  • Fast #
  • Part #PEI11E47RCX
  • Item #3062011
  • Manufacturer Part #10000361
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Coupling
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 9
Warranty & Product Information
FM Approved
No
NSF Certified
No