This product requires certification to purchase.

8 in. PVC Schedule 80 Van Stone Flange

8 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #P80VSSFX
  • Item #110331
  • Manufacturer Part #854-080
3.8 out of 5 Customer Rating

8 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #P80VSSFX
  • Item #110331
  • Manufacturer Part #854-080
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
MPT
End Connections
Flanged x Socket Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
611942075300