This product requires certification to purchase.

8 in. Schedule 10 Stainless Steel Tubing

8 in. Schedule 10 Stainless Steel Tubing

  • Fast #
  • Part #DST4L147X
  • Item #416723
  • Manufacturer Part #A0214080
5 out of 5 Customer Rating

8 in. Schedule 10 Stainless Steel Tubing

  • Fast #
  • Part #DST4L147X
  • Item #416723
  • Manufacturer Part #A0214080
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Gauge (metal)
14 ga
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
8 in
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-778
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No