This product requires certification to purchase.

8 in. Schedule 5 Stainless Steel Pipe

8 in. Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP54241316X
  • Item #7115892
  • Manufacturer Part #DSP54241316X
4 out of 5 Customer Rating

8 in. Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP54241316X
  • Item #7115892
  • Manufacturer Part #DSP54241316X
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
24-13/16 in
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
8 in
Schedule Class
5
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No