This product requires certification to purchase.

8 in. Standard Y52 Carbon Steel Butt Weld 3R 90° Elbow MSS SP-75

8 in. Standard Y52 Carbon Steel Butt Weld 3R 90° Elbow MSS SP-75

  • Fast #
  • Part #DWY523R9X
  • Item #2443940
  • Manufacturer Part #50513
5 out of 5 Customer Rating

8 in. Standard Y52 Carbon Steel Butt Weld 3R 90° Elbow MSS SP-75

  • Fast #
  • Part #DWY523R9X
  • Item #2443940
  • Manufacturer Part #50513
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, 3R
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME B16.9
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No