This product requires certification to purchase.

8 in. STD WPB Tee Buttweld Carbon Steel

8 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTXE
  • Item #4277402
  • Manufacturer Part #GWTXE
5 out of 5 Customer Rating

8 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTXE
  • Item #4277402
  • Manufacturer Part #GWTXE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No