This product requires certification to purchase.

8 in. Surface Range Heating Element

8 in. Surface Range Heating Element

  • Fast #
  • Part #T3090166F
  • Item #7952274
  • Manufacturer Part #3090-166-F
3.3 out of 5 Customer Rating

8 in. Surface Range Heating Element

  • Fast #
  • Part #T3090166F
  • Item #7952274
  • Manufacturer Part #3090-166-F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • New 5304516159 8" sensi temp safety surface element 2400 watt, 240 volt with safety limiter
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Electrical & Operational Information
Watts
2400 W
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Surface Element
UL Listed
No
UPC
816325013515