This product requires certification to purchase.

8 in. Union Tight Ductile Iron C153 Short Body Cross

8 in. Union Tight Ductile Iron C153 Short Body Cross

  • Fast #
  • Part #UTCRX
  • Item #526247
  • Manufacturer Part #UTCRX
5 out of 5 Customer Rating

8 in. Union Tight Ductile Iron C153 Short Body Cross

  • Fast #
  • Part #UTCRX
  • Item #526247
  • Manufacturer Part #UTCRX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • High altitude compliant (up to 6,000 ft above sea level)
  • Longer life
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
End Connection 4
Union
End Connections
Union
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Size 4
8 in
Fitting Sizes
8 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Cross, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
UPC
670610139690