This product requires certification to purchase.

8 in. x 22 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

8 in. x 22 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

  • Fast #
  • Part #DR18BPX
  • Item #5628
  • Manufacturer Part #DR18BPX
3.4 out of 5 Customer Rating

8 in. x 22 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

  • Fast #
  • Part #DR18BPX
  • Item #5628
  • Manufacturer Part #DR18BPX
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
9-1/20 in
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket x Gasket
Length
22 ft
Pressure Class
235#
Wall Thickness
0.503 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
PVC
PipeTubing Size
8 in
Schedule Class
SDR 18
Warranty & Product Information
Application
Residential
ASTM
ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-256, ASTM D-3139, ASTM D-638, ASTM D-792, ASTM F-477
AWWA
AWWA C-900
CSA Certified
CSA B137.3
Fire Suppression System Rated
No
FM Approved
Yes
NSF
NSF 14
NSF Certified
Yes
UL Listed
Yes