This product requires certification to purchase.

8 in. x 3 in. Standard Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

8 in. x 3 in. Standard Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWERXM
  • Item #44477
  • Manufacturer Part #092080030
5 out of 5 Customer Rating

8 in. x 3 in. Standard Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWERXM
  • Item #44477
  • Manufacturer Part #092080030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 114
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
8 in
Fitting Size 2
3 in
Fitting Sizes
8 in x 3 in
Length
6 in
Wall Thickness
0.322 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No