This product requires certification to purchase.

8 X 10 K HARD COP TUBE

8 X 10 K HARD COP TUBE

  • Fast #
  • Part #KHARDX10
  • Item #10751337
  • Manufacturer Part #KH80010
3.2 out of 5 Customer Rating

8 X 10 K HARD COP TUBE

  • Fast #
  • Part #KHARDX10
  • Item #10751337
  • Manufacturer Part #KH80010
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in plumbing, mechanical, and DWV applications
  • Incised marked and color-coded for long-lasting, easy identification
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
8-1/8 in
Length
10 ft
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
Material Type
C12200
PipeTubing Size
8 in
Warranty & Product Information
Application
Residential, Commercial
ASTM
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
KHARDX10
UPC
685768233534