This product requires certification to purchase.

8 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

8 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMRBS12XX
  • Item #3080720
  • Manufacturer Part #RB208128
5 out of 5 Customer Rating

8 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMRBS12XX
  • Item #3080720
  • Manufacturer Part #RB208128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
8 in
Width
12 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov