This product requires certification to purchase.

8 x 14 in. Commercial and Residential Supply Register Galvanized Steel

8 x 14 in. Commercial and Residential Supply Register Galvanized Steel

  • Fast #
  • Part #SHMOSHX14W
  • Item #4469987
  • Manufacturer Part #OX1008147
5 out of 5 Customer Rating

8 x 14 in. Commercial and Residential Supply Register Galvanized Steel

  • Fast #
  • Part #SHMOSHX14W
  • Item #4469987
  • Manufacturer Part #OX1008147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Height
8 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Commercial, Residential