This product requires certification to purchase.

8 X 14 SDR35 PVC Gasket Joint Perforated Pipe

8 X 14 SDR35 PVC Gasket Joint Perforated Pipe

  • Fast #
  • Part #SDR35GPPX14
  • Item #4455914
  • Manufacturer Part #SDR35GPPX14
5 out of 5 Customer Rating

8 X 14 SDR35 PVC Gasket Joint Perforated Pipe

  • Fast #
  • Part #SDR35GPPX14
  • Item #4455914
  • Manufacturer Part #SDR35GPPX14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 14
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
14 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
8 in
Schedule Class
SDR 35