This product requires certification to purchase.

8 x 20 ft. Plastic Pipe

8 x 20 ft. Plastic Pipe

  • Fast #
  • Part #SPD400080C
  • Item #4705802
  • Manufacturer Part #PD-400-080C
5 out of 5 Customer Rating

8 x 20 ft. Plastic Pipe

  • Fast #
  • Part #SPD400080C
  • Item #4705802
  • Manufacturer Part #PD-400-080C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-441
Application:
Fire Protection
Color Finish Name:
Grey
Diameter - Outside:
8-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
PipeTubing Size:
8
Pressure Class:
160 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211101810
Wall Thickness:
0.322 in