This product requires certification to purchase.

8 x 4 in. PVC DWV 2-Piece Combination Wye

8 x 4 in. PVC DWV 2-Piece Combination Wye

  • Fast #
  • Part #PDWVCOMBTPXXP
  • Item #117699
  • Manufacturer Part #PVC 00504 1600
3.2 out of 5 Customer Rating

8 x 4 in. PVC DWV 2-Piece Combination Wye

  • Fast #
  • Part #PDWVCOMBTPXXP
  • Item #117699
  • Manufacturer Part #PVC 00504 1600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 4 in
Number of Pieces
2 Piece
Characteristics & Features
Color Finish Name
White
Fitting Type
Combination Wye
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Non-pressure Applications, Sanitary, Sewer, Storm Drainage
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942035830