This product requires certification to purchase.

8 x 4 in. Schedule 10 316L Stainless Steel Weldolet

8 x 4 in. Schedule 10 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS16LXP
  • Item #4290724
  • Manufacturer Part #WOLS16LXP
4.5 out of 5 Customer Rating

8 x 4 in. Schedule 10 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS16LXP
  • Item #4290724
  • Manufacturer Part #WOLS16LXP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
8 in
Outlet Size (in)
4
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
Origin
Domestic