This product requires certification to purchase.

8 x 6 in. IPS Butt Fusion 335# DR 7 HDPE Reducer

8 x 6 in. IPS Butt Fusion 335# DR 7 HDPE Reducer

  • Fast #
  • Part #PEI7BRXU
  • Item #1757846
  • Manufacturer Part #100629
5 out of 5 Customer Rating

8 x 6 in. IPS Butt Fusion 335# DR 7 HDPE Reducer

  • Fast #
  • Part #PEI7BRXU
  • Item #1757846
  • Manufacturer Part #100629
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Yellow
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-2513, ASTM D-3261, ASTM D-3350
FM Approved
No
NSF Certified
Yes