This product requires certification to purchase.

8 x 6 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

8 x 6 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #CFXU
  • Item #1762966
  • Manufacturer Part #CICF0806
4.4 out of 5 Customer Rating

8 x 6 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #CFXU
  • Item #1762966
  • Manufacturer Part #CICF0806
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Ductile Iron Class:
C110
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Flange
Flange Type:
Companion
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
1.12 in
UL Listed:
Yes