This product requires certification to purchase.

8 x 6 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer

8 x 6 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #DUTRXU
  • Item #2401709
  • Manufacturer Part #670610351467
5 out of 5 Customer Rating

8 x 6 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #DUTRXU
  • Item #2401709
  • Manufacturer Part #670610351467
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, ASTM C-153, AWWA C-600, AWWA C-651
Origin
Domestic
UPC
670610351467