This product requires certification to purchase.

8 x 7-1/2 in. End Flexible Insulated Male/Female Collar

8 x 7-1/2 in. End Flexible Insulated Male/Female Collar

  • Fast #
  • Part #SHMAFI6MFX
  • Item #4041774
  • Manufacturer Part #5068.08
3.4 out of 5 Customer Rating

8 x 7-1/2 in. End Flexible Insulated Male/Female Collar

  • Fast #
  • Part #SHMAFI6MFX
  • Item #4041774
  • Manufacturer Part #5068.08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Manufacturer may vary based on your location
  • Fabricated from prime aluminum alloy
  • 7.5ft standard length with Male & Female Collars
  • Sealed Male & Female Locking Collars
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Length
7-1/2 ft
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value
R6
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
Yes