This product requires certification to purchase.

8 x 8 x 2 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee

8 x 8 x 2 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee

  • Fast #
  • Part #FBTTLAXK
  • Item #217738
  • Manufacturer Part #XTT8
4.7 out of 5 Customer Rating

8 x 8 x 2 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee

  • Fast #
  • Part #FBTTLAXK
  • Item #217738
  • Manufacturer Part #XTT8
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
2 in
Fitting Sizes:
8 in x 8 in x 2 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
Yes
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
Yes
UPC:
829805014902