This product requires certification to purchase.

8 x 8 x 4 in. Duct Tee with Crimp

8 x 8 x 4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26XXP
  • Item #4715583
  • Manufacturer Part #RX70080804
4 out of 5 Customer Rating

8 x 8 x 4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26XXP
  • Item #4715583
  • Manufacturer Part #RX70080804
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
8 in
Diameter - Inside 2
8 in
Diameter - Inside 3
4 in
Gauge (metal)
26 ga
Included Components
With Crimp
Yes
Characteristics & Features
Fitting Type
Full Flow Tee, Smoke Pipe Tee
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov