This product requires certification to purchase.

8 x 8 x 4 in. Union Tight Reducing Ductile Iron C153 Short Body Tee

8 x 8 x 4 in. Union Tight Reducing Ductile Iron C153 Short Body Tee

  • Fast #
  • Part #DUTTXP
  • Item #2401378
  • Manufacturer Part #670610350941
4.2 out of 5 Customer Rating

8 x 8 x 4 in. Union Tight Reducing Ductile Iron C153 Short Body Tee

  • Fast #
  • Part #DUTTXP
  • Item #2401378
  • Manufacturer Part #670610350941
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
End Connections
Union
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Reducing, Tee
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C116, ANSI C153
AWWA
AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-116, AWWA C-153
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610350941