This product requires certification to purchase.

8 x 8 x 6 x 6 in. Union Tight Ductile Iron C153 Short Body Cross

8 x 8 x 6 x 6 in. Union Tight Ductile Iron C153 Short Body Cross

  • Fast #
  • Part #UTCRXU
  • Item #526246
  • Manufacturer Part #670610139706
4.4 out of 5 Customer Rating

8 x 8 x 6 x 6 in. Union Tight Ductile Iron C153 Short Body Cross

  • Fast #
  • Part #UTCRXU
  • Item #526246
  • Manufacturer Part #670610139706
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Ductile iron construction for strength and durability.
  • Requires Certification

Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connection 4:
Union
End Connections:
Union
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
8 in x 8 in x 6 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
UPC:
670610139706