This product requires certification to purchase.

8 x 8 x 60 in. Galvanized Steel Duct Cleat

8 x 8 x 60 in. Galvanized Steel Duct Cleat

  • Fast #
  • Part #SHMTDB26XX60
  • Item #3690527
  • Manufacturer Part #DT05080860
5 out of 5 Customer Rating

8 x 8 x 60 in. Galvanized Steel Duct Cleat

  • Fast #
  • Part #SHMTDB26XX60
  • Item #3690527
  • Manufacturer Part #DT05080860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Height
8 in
Length
60 in
Width
8 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
Product Type
Trunk Duct