This product requires certification to purchase.

800 ft. x 3/4 in. DR11 HDPE Geometric Pipe

800 ft. x 3/4 in. DR11 HDPE Geometric Pipe

  • Fast #
  • Part #GEO800F
  • Item #4290082
  • Manufacturer Part #GEO800F
4.2 out of 5 Customer Rating

800 ft. x 3/4 in. DR11 HDPE Geometric Pipe

  • Fast #
  • Part #GEO800F
  • Item #4290082
  • Manufacturer Part #GEO800F
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3/4 Inch Diameter
  • 800 Foot Length
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
800 ft
Characteristics & Features
Material
Plastic
Material Type
HDPE
Schedule Class
SDR11