This product requires certification to purchase.

1-1/2 x 1 in. Spigot x FPT Schedule 80 PVC Bushing

838 Series 1-1/2 x 1 in. Spigot x FPT Schedule 80 PVC Bushing

  • Fast #
  • Part #S838211
  • Item #4486205
  • Manufacturer Part #838-211
5 out of 5 Customer Rating

838 Series 1-1/2 x 1 in. Spigot x FPT Schedule 80 PVC Bushing

  • Fast #
  • Part #S838211
  • Item #4486205
  • Manufacturer Part #838-211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Characteristics & Features
Clean Bagged
No
Collection
838 Series
Color Finish Name
Grey
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
25
Warranty & Product Information
ANSI
ANSI B16.5, ANSI 61-G
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211158067