This product requires certification to purchase.

250 gal. Vertical Storage Tank

A.O. Smith

250 gal. Vertical Storage Tank

  • Fast #
  • Part #AT250A000000000
  • Item #2753316
  • Manufacturer Part #100123681
3.4 out of 5 Customer Rating
Brand image
A.O. Smith

250 gal. Vertical Storage Tank

  • Fast #
  • Part #AT250A000000000
  • Item #2753316
  • Manufacturer Part #100123681
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
  • Magnesium anodes for extra protection against corrosion
  • Tanks tested at pressures assigned in accordance with working pressures to each size tank
  • ASME and National Board Certification sheets furnished upon request
  • Five-year limited tank warranty
  • Requires Certification
Dimensions & Measurements
Capacity
250 gal
Pressure - Maximum
125 psi
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Storage Tank
UPC
671657010669