This product requires certification to purchase.

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

A.O. Smith

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGUC5000L010G41NG
  • Item #14347746
  • Manufacturer Part #100389793
3.1 out of 5 Customer Rating
Brand image
A.O. Smith

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGUC5000L010G41NG
  • Item #14347746
  • Manufacturer Part #100389793
3.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • 50-gallon tall tank, ideal for providing hot water to households with 5 or more people. Natural Gas (NG) with a 40,000 BTU input. This provides a robust first-hour hot water delivery (usually around 81–84 gallons).
  • Ultra-Low NOx (10NG/J): Eco-friendly burner designed to significantly reduce nitrogen oxide emissions to meet strict environmental and local building codes. Built with an Aluminum/Zinc (KA-90) sacrificial anode rod.
  • Can be installed anywhere from sea level up to 10,100 feet without losing efficiency or risking dangerous combustion issues.
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Electrical & Operational Information
BTU
40000
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Residential
UPC
671657294465