This product requires certification to purchase.

119 gal. 399 MBH Commercial Natural Gas Water Heater

This product has been replaced by

No image available
A.O. Smith 119G TALL 399.9kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381392
A.O. Smith

Cyclone® FLEX™ 119 gal. 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH400A00N00000F
  • Item #12237286
  • Manufacturer Part #100381392
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
A.O. Smith 119G TALL 399.9kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381392
A.O. Smith

Cyclone® FLEX™ 119 gal. 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH400A00N00000F
  • Item #12237286
  • Manufacturer Part #100381392
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • AIQTM ADAPTIVE GAS CONTROL - Smart combustion system includes gas valve with servo motor and electronic controller
  • Intelligent control system with7” color touch display and iCOMMconnectivity
  • Intelligent Demand Response (IDR) feature senses large water draws and automatically adjusts the differential setpoint. This feature increases the hot water available when it is needed most.
  • Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Spiral heat exchanger reduces lime scale from forming on water-side surfaces, which maintains energy efficiency over time
  • Ships with leak detection module that allows installing contractor to install where needed
  • Automatically adjusts output needed to properly protect the tank
  • Top-mounted burner position prevents condensation from affecting burner operation
  • Requires Certification
Dimensions & Measurements
Capacity
119 gal
Water Heater Capacity Range
Greater than 100 gal
Characteristics & Features
Collection
Cyclone® FLEX™
Vent Type
Power Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
Fuel Type
Natural Gas
MBH
399.9
Power Source
Gas
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
ABTHF400A00N00000
UPC
671657291990