This product requires certification to purchase.

10 gal. Lowboy 1.5 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 10 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL1010A011S19
  • Item #4296777
  • Manufacturer Part #100131668
3.9 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 10 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL1010A011S19
  • Item #4296777
  • Manufacturer Part #100131668
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Diameter
18 in
Height
18-1/4 in
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
Dura-Power™
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Lowboy
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
1.5 kW
Warranty & Product Information
ANSI
ANSI Z2223.1
Application
Commercial
CSA Certified
CSA 4.3
Energy Star Compliant
No
NSF Certified
No
UL Listed
Yes
UPC
671657117238