This product requires certification to purchase.

66 gal. Tall 12.2 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 66 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620R022000
  • Item #9690994
  • Manufacturer Part #100351864
4.3 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 66 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620R022000
  • Item #9690994
  • Manufacturer Part #100351864
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual 4500 watt elements for fast recovery and reliable operation. Incoloy stainless steel lower element lasts longer than a standard copper element
  • Enhanced heating elements
  • Dynaclean™ diffuser dip tube
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer (diffuser design is not used on lowboy models)
  • Higher efficiency
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
  • Coregard™ anode rod
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Requires Certification
Dimensions & Measurements
Capacity
66 gal
Diameter
21-3/4 in
Height
60-3/4 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
51 - 100 gal
Weight
158 lb
Characteristics & Features
Collection
Dura-Power™
Lining of Tank
Glass
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
Phase
Three Phase
Power Source
Electric
Pressure - High
150
Temperature Range
120 to 181 Deg F
Volts
240V
Watts
12.2 kW
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
671657275167