This product requires certification to purchase.

80 gal. Tall 12.2 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 80 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN8020R022000R
  • Item #9690993
  • Manufacturer Part #100351886
3.2 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 80 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN8020R022000R
  • Item #9690993
  • Manufacturer Part #100351886
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Heavy-duty medium watt density elements have Incoloy sheathing: Provide excellent protection against oxidation and scaling
  • Incoloy Immersion heaters
  • Glass lined Tank
  • Three sizes: 50, 80 and 119 gallon capacity. Tank interior is coated with glass specially developed by A. O. Smith for water heater use. Tanks rated at 150 PSI (1034 kPa) working pressure
  • Fusing
  • Protects all elements, thermostats, and internal wiring circuits against excess current flow. Meets national electrical code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps. Available as an option on Canadian built heaters
  • Standard voltages
  • 208, 240 and 480V single-phase and three phase delta. Convertible from three-phase to single-phase (in field) and vice versa (except 208/54 kW). 277V single-phase also available
  • Terminal block
  • Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on DEL6-20)
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Dura-Power™
Diameter:
24
Energy Star Compliant:
No
Height:
59-3/8
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
671657275235
Volts:
240V
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
12.2
Weight:
196