This product requires certification to purchase.

119 gal. 13.5 kW Three Phase Commercial Electric Water Heater

A.O. Smith

Gold Series 119 gal. 13.5 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE12022G033000
  • Item #3975757
  • Manufacturer Part #100121985
5 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Series 119 gal. 13.5 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE12022G033000
  • Item #3975757
  • Manufacturer Part #100121985
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US department of energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
119 gal
Depth
35 in
Diameter
29-1/2 in
Height
62-1/4 in
Water Connections
Top
Water Connection Size
1-1/4 in
Water Heater Capacity Range
Greater than 100 gal
Weight
426 lb
Characteristics & Features
Collection
Gold Series
Lining of Tank
Glass
Number of Elements
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Tall
Electrical & Operational Information
Phase
Three Phase
Power Source
Electric
Pressure - High
150
Temperature Range
120 to 181 Deg F
Volts
208V
Watts
13.5 kW
Warranty & Product Information
Application
Commercial
ASME
ASME HLW
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
671657063153