This product requires certification to purchase.

10 gal. Compact 1.65kW 1-Element Electric Water Heater

A.O. Smith

ProLine® 10 gal. Compact 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJC10261411000
  • Item #3355840
  • Manufacturer Part #100118329
4.5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 10 gal. Compact 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJC10261411000
  • Item #3355840
  • Manufacturer Part #100118329
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Diameter
16 in
End Connections
NPT
Height
18-1/4 in
Pressure - Maximum
300 psi
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Heater Type
Compact
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
1.65 kW
Warranty & Product Information
ANSI
ANSI Z21.22
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
UPC
671657023775