This product requires certification to purchase.

19 gal. Compact 4.5kW 1-Element Electric Water Heater

A.O. Smith

ProLine® 19 gal. Compact 4.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJCS20261492000
  • Item #3355910
  • Manufacturer Part #100118511
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 19 gal. Compact 4.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJCS20261492000
  • Item #3355910
  • Manufacturer Part #100118511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
19 gal
Diameter
18 in
End Connections
NPT
Height
24-3/4 in
Pressure - Maximum
300 psi
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Compact
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
ANSI
ANSI Z21.22
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
UPC
671657024642