This product requires certification to purchase.

40 gal. Tall 40 MBH Residential Natural Gas Water Heater

A.O. Smith

ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCR4000L010S41
  • Item #5076675
  • Manufacturer Part #100361448
3.3 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCR4000L010S41
  • Item #5076675
  • Manufacturer Part #100361448
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
20 in
Diameter
20 in
Height
61-3/4 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
80
Fuel Type
Natural Gas
Maximum Temperature
155
MBH
40
Power Source
Gas
Temperature Range
Up to 155 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.66
UPC
671657281496