This product requires certification to purchase.

40 gal. Tall Residential Natural Gas Water Heater

A.O. Smith

ProLine® 40 gal. Tall Residential Natural Gas Water Heater

  • Fast #
  • Part #AGUR4000L010G41NG
  • Item #14347699
  • Manufacturer Part #100389900
4.8 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Tall Residential Natural Gas Water Heater

  • Fast #
  • Part #AGUR4000L010G41NG
  • Item #14347699
  • Manufacturer Part #100389900
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • High-altitude certified; it can be safely and legally installed anywhere from sea level up to 10,100 feet in elevation.
  • Meets strict air quality regulations. It emits no more than 10 ng/J of nitrogen oxides, meaning it qualifies as an Ultra-Low NOx burner.
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
20 in
Height
64-1/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
ProLine®
Lining of Tank
Blue Diamond® Glass
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
UPC
671657294731