This product requires certification to purchase.

50 gal. Short 4.5kW 2-Element Electric Water Heater

This product has been replaced by

No image available
A.O. Smith 50gal Short EL 4.5kW 2x 4.5/4.5-CU/INC 240V-1ph 60Hz MG-1 TT&P
Manufacturer Part #100407183
A.O. Smith

ProLine® 50 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AEESU50422172S83
  • Item #10056780
  • Manufacturer Part #100364454
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
A.O. Smith 50gal Short EL 4.5kW 2x 4.5/4.5-CU/INC 240V-1ph 60Hz MG-1 TT&P
Manufacturer Part #100407183
A.O. Smith

ProLine® 50 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AEESU50422172S83
  • Item #10056780
  • Manufacturer Part #100364454
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Electronic controls - standard and vacation operating modes, six-segment display, diagnostic feedback, element “dry-fire” protection
  • Utility grid-capable - equipped with demand response (CTA2045*EcoPortCM) communication port, allows for participation in utility demand response programs, meets state of Washington and Oregon requirements
  • Enhanced heating elements - dual 4500 watt elements for the fastest recovery and reliable operation, Incoloy™ stainless steel lower element lasts longer than a standard copper element
  • High energy factors - eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a high energy factor that maximizes savings on operating costs
  • Self cleaning dip tube - helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating - provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Code compliance - meets UBC, CEC and HUD national codes
  • 6-year limited tank and parts warranty - 6 and 10 year warranty models
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
23 in
Height
49-1/4 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
117 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Smart Home Enabled
Yes
Water Heater Type
Short
Electrical & Operational Information
First Hour Rating
67
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.92
UPC
671657284305