This product requires certification to purchase.

50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

A.O. Smith

ProLine 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTS50202172S41
  • Item #12385901
  • Manufacturer Part #100393120
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTS50202172S41
  • Item #12385901
  • Manufacturer Part #100393120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Delivers 65-gallon first hour rating
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
ProLine
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
Power Source
Electric
Volts
208/240V
Warranty & Product Information
Type
AHPTS50202172S41
UPC
671657295578