50 gal. Tall 5.5kW Residential Electric Water Heater
ProLine Master® 50 gal. Tall 5.5kW Residential Electric Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ProLine Master®
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- AHETFA50412822000
- UPC:
- 671657283575
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 5500 W