199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Proline XE 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Continuous flow rate up to 10.0 GPM
- Wall-mount design saves valuable space and allows for additional storage and flexibility
- Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Easily convertible from natural gas to propane with supplied kit
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
- Vents up to 60 feet using 4” Category III Stainless Steel
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Safety features include built-in freeze protection, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- 15-year limited warranty on heat exchanger in residential applications
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Proline XE
- Condensing:
- No
- Depth:
- 9-1/2
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 5.0 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657237844
- Uniform Energy Factor (UEF):
- 0.82
- Water Connection Size:
- 3/4
- Weight:
- 40
- Width:
- 13-3/4