This product requires certification to purchase.

50 gal. Tall 100 MBH Commercial Natural Gas Water Heater

A.O. Smith

Vertex 50 gal. Tall 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #AGDHE5022M020000F
  • Item #12263702
  • Manufacturer Part #100339248
5 out of 5 Customer Rating
Brand image
A.O. Smith

Vertex 50 gal. Tall 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #AGDHE5022M020000F
  • Item #12263702
  • Manufacturer Part #100339248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified power direct vent design delivers up to 0.88 Uniform Energy Factor (96% Thermal Efficiency)
  • AiQTM ADAPTIVE GAS CONTROL - Smart Combustion system includes gas valve with servo motor and electronic controller
  • High efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • SIDE-MOUNTED HOT AND COLD RECIRCULATING TAPS - Allows Vertex to be installed as part of combination space heating/water heating applications
  • BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry standard glass lining
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Vertex
Vent Type
Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
MBH
100
Power Source
Gas
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
AGDHEF5022M020000
UPC
671657267070